
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.07 in Overall Length
End Gender 1 | Female |
End Connection Size Code | 8 |
Overall Length | 2.07 in |
Fitting Angle | 90° |
Tube O.D. | 1/2 in |
Height | 1.090 in |
End Gender 2 | Female |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 1/2 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Temperature Range [Min] | -49 °F |
Compatible Tube O.D. | 0.41 |
Compatible Hose I.D. | 0.41 |
Series | FJ3244 Series |
Hex Size 1 | 0.875 in |
Style | Crimp |
Hole Dia. | 0.28 in |
Temperature Range [Max] | 302 °F |
Hose Cut-Off Factor | 1.27 in |
Thread Size | 3/4-16 |
Hose Dash Size | 8 |
Item Type | Fitting Assembly |
End Type 1 | UNF |
Rigid/Swivel | Swivel |
Weight | 0.0 LB |
