
- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.61 in Overall Length
Rigid/Swivel | Swivel |
End Connection Size Code | 4 |
Overall Length | 1.61 in |
End Gender 2 | Female |
Style | Crimp |
Thread Size | 7/16-20 |
Fitting Angle | 90° |
Height | 0.680 in |
Material | Carbon Steel |
Hose Dash Size | 4 |
Item Type | Fitting Assembly |
Series | FJ3244 Series |
Compatible Tube O.D. | 0.25 |
Hose I.D. | 1/4 in |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 0.83 in |
Tube O.D. | 1/4 in |
Hole Dia. | 0.14 in |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 0.562 in |
End Type 1 | UNF |
End Gender 1 | Female |
Weight | 0.0 LB |
