
- Field Attachable Fitting
- 1.75 in Overall Length
Finish | Zinc |
Overall Length | 1.75 in |
Thread Sealant | No |
Hex Size 1 | 1.94 in |
Series | CK Series |
Outside Dia. | 0.75 in |
Weight | 0.248 LB |
EAN or UPC | 725975009086 |

Finish | Zinc |
Overall Length | 1.75 in |
Thread Sealant | No |
Hex Size 1 | 1.94 in |
Series | CK Series |
Outside Dia. | 0.75 in |
Weight | 0.248 LB |
EAN or UPC | 725975009086 |