- 5/32" Natural Off-White Polyamide "Nylon 11" Tubing
- 100' Long
applications
- Instrumentation
- Chemical processing
- Gas
- Oil processing
- Low pressure hydraulics
- Air lines
- Lubricant
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Flexible
| Bend Radius [Min] | 1 in |
| Fitting Description | Weatherhead POLYLINE® with brass sleeves, SELFALIGN®, PUSH>CONNECT, COMPRESSION, and PUSH>CONNECT PLUS |
| Inch/Metric | Inch |
| Color | Natural Off-White |
| Tube I.D. | 0.098 in |
| Tube OD | 5/32 in |
| Material | Polyamide "Nylon 11" |
| Packaged Length | 100 ft |
| Weight | 0.923 LB |
| EAN or UPC | 725975021156 |

