- Tubing
- 0.17 in ID
- 0.25 in OD
- Black
- Polyamide Material
applications
- Instrumentation
- Chemical processing
- Air lines
- Lubricant
- Gas
- Oil processing
- Low pressure hydraulics
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Flexible
| Temperature Range [Min] | -40 °F |
| Fitting Description | Weatherhead POLYLINE® with brass sleeves, SELFALIGN®, PUSH>CONNECT, COMPRESSION, and PUSH>CONNECT PLUS |
| Bend Radius [Min] | 1.25 in |
| Tube O.D. | 1/4 in |
| Color | Black |
| Burst Pressure [Min] | 1000 psi |
| Tube OD | 1/4 in |
| Inch/Metric | Inch |
| Packaged Length | 1000 ft |
| Material | Polyamide "Nylon 11" |
| Length | 1,000 ft |
| Temperature Range [Max] | 200 °F |
| Tube Material | Polyamide |
| Tube I.D. | 0.17 in |
| Operating Pressure [Max] | 250 psi |
| Weight | 0.016 LB |
| EAN or UPC | 725975020982 |

