Skip to content Skip to navigation menu
Weatherhead by DanfossTP16002BK-100

TP16002BK-100

TP160 Polyamide Nylon 11 Tubing
Item #101774683
  • 1/8" Black Polyamide "Nylon 11" Tubing
  • 100' Long
Weatherhead by DanfossTP16002BK-100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8" Black Polyamide "Nylon 11" Tubing
  • 100' Long

applications

  • Instrumentation
  • Chemical processing
  • Air lines
  • Lubricant
  • Gas
  • Oil processing
  • Low pressure hydraulics

features

  • Flexible
  • Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
Tube OD 1/8 in
Material Polyamide "Nylon 11"
Color Black
Tube I.D. 0.079 in
Inch/Metric Inch
Packaged Length 100 ft
Bend Radius [Min] 0.625 in
Fitting Description Weatherhead POLYLINE® with brass sleeves, SELFALIGN®, PUSH>CONNECT, COMPRESSION, and PUSH>CONNECT PLUS
Weight 0.887 LB
EAN or UPC 725975020937
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison