- 3/16" Steel Brake Lines for Imported Vehicles
- Bubble Flare
- "SC" Series
- 12" Long
applications
- European vehicles
features
- Bubble flare
| Fitting Angle | Straight |
| End Types | Inverted |
| Tube O.D. | 3/16 in |
| End Size | 3/16 Inverted (m) |
| Thread Size | M10 |
| Overall Length | 12 in |
| Material | Steel |
| No. of Ends | 2 |
| Fitting Description | Steel Brake Lines for Imported Vehicles Bubble Flare "SC" Series |
| Weight | 0.112 LB |
| EAN or UPC | 725975017111 |

