- 3/16" Steel Brake Lines for Imported Vehicles
- Bubble Flare
- "SB" Series
- 8" Long
applications
- British vehicles
features
- Bubble flare
| Fitting Description | Steel Brake Lines for Imported Vehicles Bubble Flare "SB" Series |
| End Size | 3/16 Inverted (m) |
| Fitting Angle | Straight |
| Thread Size | 3/8 |
| End Types | Inverted |
| Overall Length | 8 in |
| Tube O.D. | 3/16 in |
| Material | Steel |
| Threads per Inch | 24 |
| No. of Ends | 2 |
| Thread Type | UNF |
| Weight | 0.104 LB |
| EAN or UPC | 725975017036 |

