- 1/2" Red Polyethylene Tubing
- 500' Long
applications
- Industrial
- Agricultural
features
- Temperature range from -40 °F to 135 °F (-40 °C to 57 °C)
- Flexible
- Low density
| Inch/Metric | Inch |
| Packaged Length | 500 ft |
| Material | Polyethylene |
| Tube I.D. | 0.376 in |
| Bend Radius [Min] | 2 in |
| Fitting Description | Weatherhead MINIBARB®, POLYLINE® SELFALIGN® with 2030 insert, PUSH>CONNECT, and PUSH>CONNECT PLUS |
| Tube OD | 1/2 in |
| Color | Red |
| Weight | 0.034 LB |
| EAN or UPC | 725975619353 |

