- 0.125 in Tube Inner Diameter
- 0.25 in Tube Outer Diameter
- 1000 ft Length
- Red Color
- Polyethylene Tube Material
applications
- Industrial
- Agricultural
features
- Temperature range from -40 °F to 135 °F (-40 °C to 57 °C)
- Flexible
- Low density
| Cover Material | Polyethelene |
| Length | 1,000 ft |
| Tube Material | Polyethylene |
| Tube I.D. | 1/8 in |
| Construction | Extruded |
| Inch/Metric | Inch |
| Temperature Range [Max] | 135 °F |
| Fitting Description | Weatherhead MINIBARB®, POLYLINE® SELFALIGN® with 2030 insert, PUSH>CONNECT, and PUSH>CONNECT PLUS |
| Tube O.D. | 1/4 in |
| Bend Radius [Min] | 0.75 in |
| Packaged Length | 1000 ft |
| Conductivity | Conductive |
| Color | Red |
| Reinforcement | UV Stabilized |
| Dash Size | -4 |
| Tube OD | 1/4 in |
| Temperature Range [Min] | -40 °F |
| Material | Polyethylene |
| Series | PT240 |
| Wall Thickness | 0.062 in |
| Burst Pressure [Min] | 600 psi |
| Pressure [Max] | 200 psi |
| Lay Line Style | Ink Jet |
| Weight | 0.0 LB |

