- Tubing
- 0.125 in ID
- 0.25 in OD
- Red
- Polyethylene Material
applications
- Industrial
- Agricultural
features
- Temperature range from -40 °F to 135 °F (-40 °C to 57 °C)
- Flexible
- Low density
| Tube O.D. | 1/4 in |
| Burst Pressure [Min] | 600 psi |
| Bend Radius [Min] | 0.75 in |
| Operating Pressure [Max] | 200 psi |
| Material | Polyethylene |
| Length | 100 ft |
| Tube Material | Polyethylene |
| Tube OD | 1/4 in |
| Temperature Range [Min] | -40 °F |
| Tube I.D. | 1/8 in |
| Color | Red |
| Inch/Metric | Inch |
| Brand. | Eaton |
| Packaged Length | 100 ft |
| Temperature Range [Max] | 135 °F |
| Fitting Description | Weatherhead MINIBARB®, POLYLINE® SELFALIGN® with 2030 insert, PUSH>CONNECT, and PUSH>CONNECT PLUS |
| Weight | 0.015 LB |
| EAN or UPC | 725975619285 |

