- Male JIC to 60° Metric Tube Seat Fitting Description
- 5/8 in Male Pipe Size
- 5/8 in Tube Outer Diameter
- M22X1.5 Thread Size 2
- 1.52 in Length
features
- Excellent vibration resistance
| End Types | JIC 37° & Metric |
| End Size | 5/8 JIC(m), M26(m) |
| Overall Length | 1.52 in |
| End Types 2 | JIC 37°, Metric |
| End Gender 1 | Male |
| Tube O.D. | 5/8 in |
| Finish | Zinc Clear Trivalent Chromate |
| Application | Used in Applications to Adapt Connections Made to DIN Specifications to Male SAE 37° JIC Flare |
| Male Pipe Size | 5/8 in |
| Fitting Angle | Straight |
| I.D. | 0.472 in |
| SAE Reference No. | N/A |
| End Type 2 | Metric |
| Material | Carbon Steel |
| No. of Ends | 2 |
| D1 | 0.472 in |
| End Type 1 | JIC 37° |
| Length | 1.520 in |
| Fitting Description | Male JIC to 60° Metric Tube Seat |
| Hex Size 1 | 1.062 in |
| Port Size | 15 mm |
| Fitting Type | Adapter |
| Hex Size | 1 1/16 in |
| Weight | 0.159 LB |
| EAN or UPC | 725975015018 |

