- Crimp Fitting
- Straight Fitting Angle
- 2 in Tube Outside Diameter
- 2 in Hose Inside Diameter
- 3.31 in Overall Length
| Fitting Angle | Straight |
| Finish | Zinc Clear Trivalent Chromate |
| Thread Sealant | No |
| Series | K Series |
| End Type 1 | Line/Hose/Tube |
| Hex Size 1 | 3.38 in |
| Tube O.D. | 2 in |
| Hose I.D. | 2 in |
| Overall Length | 3.31 in |
| Item Type | Nipple Assembly |
| End Type 2 | MPT |
| Weight | 4.8 LB |
| EAN or UPC | 725975014141 |

