- 0.5 in Hose Inner Diameter
- 0.75 in Hose Outer Diameter
- 50 ft Hose Length
- 350 psi Maximum Pressure
- Air Conditioning Hose Application
| Pressure [Max] | 350 psi |
| Series | H757 |
| Dash Size | -10 |
| Abrasion Resistance | Premium |
| Hose Length | 50 ft |
| Burst Pressure [Nom] | 1750 psi |
| Hose OD | 0.75 in |
| Temperature Range [Min] | -22 °F |
| Bend Radius [Min] | 3 in |
| Hose I.D. | 0.5 in |
| Tube Wall Thickness | 0.125 in |
| Cover Material | Butyl |
| Hose Application | Air Conditioning |
| Tube Material | Rubber/Nylon |
| Reinforcement | Fiber |
| Temperature Range [Max] | 248 °F |
| Color | Black |
| Weight | 0.23 LB |
| EAN or UPC | 725975573273 |

