- 1 in Hose Inner Diameter
- 1.48 in Hose Outer Diameter
- 50 ft Hose Length
- 4000 psi Maximum Pressure
- Bulk, High Pressure Hose Application
| Cover Material | UHMW |
| Hose Application | Bulk, High Pressure |
| Construction | 4 Spiral |
| Dash Size | -16 |
| Series | H430R |
| Color | Black |
| Temperature Range [Max] | 250 °F |
| Tube Wall Thickness | 0.24 in |
| Reinforcement | Steel |
| Temperature Range [Min] | -40 °F |
| Hose OD | 1.48 in |
| Bend Radius [Min] | 12 in |
| Tube Material | Nitrile |
| Abrasion Resistance | Ultimate |
| Hose I.D. | 1 in |
| Burst Pressure [Nom] | 12000 psi |
| Hose Length | 50 ft |
| Pressure [Max] | 4000 psi |
| Weight | 50.104 LB |

