Weatherhead by Danfoss
H29008-250R
H290 WeatherSHIELD Hydraulic Hose
Item #101991423
-
Pre-Packed Quantities
- 0.5 in Hose Inner Diameter
- 0.88 in Hose Outer Diameter
- 250 ft Hose Length
- 5000 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- Hydraulic system service with petroleum and water-based fluids, for general industrial service
compliances
- 0
| Inner Tube Material | Synthetic Rubber |
| Hose Application | Petroleum & Water |
| Dash Size | -8 |
| Reinforcement | Steel |
| Burst Pressure [Min] | 20000 psi |
| Abrasion Resistance | Premium |
| Weight per 100 Feet | 46 lb |
| Pressure [Max] | 5000 psi |
| Burst Pressure [Nom] | 20000 psi |
| Series | H290 |
| Temperature Range [Min] | -40 °F |
| Hose Reinforcement | Steel |
| Tube Material | Synthetic Rubber |
| Temperature Range [Max] | 260 °F |
| Bend Radius [Min] | 7 in |
| Hose Specification | SAE 100R2, EN 853 Type 2SN |
| Construction | 2 Ply Braid |
| Hose Length | 250 ft |
| Hose I.D. | 1/2 in, 0.5 in |
| Lay Line Style | Embossed |
| Hose OD | 0.88 in |
| Used to Dispense | Hydraulic Fluid, Water |
| Tube Wall Thickness | 0.19 in |
| Color | Black |
| Cover Material | Synthetic Rubber |
| Brand. | Eaton |
| Working Pressure [Max] | 5,000 psi |
| Weight | 0.6 LB |
-
Pre-Packed Quantities

