- 0.75 in Hose Inner Diameter
- 0.89 in Hose Outer Diameter
- 50 ft Hose Length
- 1000 psi Maximum Pressure
- Air & Steam Lines Hose Application
applications
- Hydraulic, air and steam lines
- Particularly suited for air compressor discharge lines where vibration and high temperatures are present
- For use in application requiring static dissipation
features
- Inner tube: PTFE
- Braid: single stainless steel
| Hose OD | 0.89 in |
| Pressure [Max] | 1000 psi |
| Used to Dispense | Air, Compressor Discharge, Hydraulic Fluid, Steam |
| Series | H277 |
| Color | Black |
| Burst Pressure [Min] | 3350 psi |
| Bend Radius [Min] | 9 in |
| Hose Application | Air & Steam Lines |
| Temperature Range [Min] | -65 °F |
| Dash Size | -12 |
| Inner Tube Material | PTFE |
| Working Pressure [Max] | 1,000 psi |
| Tube Material | Teflon |
| Cover Material | Stainless Steel |
| Conductivity | Conductive |
| Hose Length | 50 ft |
| Hose Reinforcement | 1 Stainless Steel Braid |
| Weight per 100 Feet | 22 lb |
| Temperature Range [Max] | 450 °F |
| Hose I.D. | 3/4 in, 0.75 in |
| Reinforcement | Stainless Steel |
| Weight | 0.23 LB |

