- 0.5 in Hose Inner Diameter
- 0.64 in Hose Outer Diameter
- 50 ft Hose Length
- 1750 psi Maximum Pressure
- Air & Steam Lines Hose Application
| Hose OD | 0.64 in |
| Hose Length | 50 ft |
| Temperature Range [Max] | 450 °F |
| Temperature Range [Min] | -65 °F |
| Cover Material | Stainless Steel |
| Reinforcement | Stainless Steel |
| Color | Black |
| Tube Material | Teflon |
| Hose I.D. | 0.5 in |
| Hose Application | Air & Steam Lines |
| Dash Size | -8 |
| Conductivity | Conductive |
| Series | H277 |
| Pressure [Max] | 1750 psi |
| Bend Radius [Min] | 6.5 in |
| Weight | 0.17 LB |

