- 0.31 in Hose Inner Diameter
- 0.42 in Hose Outer Diameter
- 50 ft Hose Length
- 2500 psi Maximum Pressure
- Air & Steam Lines Hose Application
| Temperature Range [Max] | 450 °F |
| Dash Size | -5 |
| Hose OD | 0.42 in |
| Hose Application | Air & Steam Lines |
| Reinforcement | Stainless Steel |
| Cover Material | Stainless Steel |
| Series | H277 |
| Hose I.D. | 0.31 in |
| Bend Radius [Min] | 4 in |
| Temperature Range [Min] | -65 °F |
| Conductivity | Conductive |
| Color | Black |
| Pressure [Max] | 2500 psi |
| Tube Material | Teflon |
| Hose Length | 50 ft |
| Weight | 0.0 LB |

