- 0.5 in Hose Inner Diameter
- 0.7 in Hose Outer Diameter
- 250 ft Hose Length
- 1000 psi Maximum Pressure
- General Purpose Hose Application
| Hose OD | 0.7 in |
| Reinforcement | Fiber |
| Hose Application | General Purpose |
| Hose I.D. | 1/2 in, 0.5 in |
| Dash Size | -8 |
| Burst Pressure [Min] | 4000 psi |
| Series | H209 |
| Color | Black |
| Pressure [Max] | 1000 psi |
| Conductivity | Conductive |
| Bend Radius [Min] | 3.5 in |
| Hose Length | 250 ft |
| Tube Material | Nylon 11 |
| Abrasion Resistance | Premium |
| Lay Line Style | Ink Jet |
| Working Pressure [Max] | 1,000 psi |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -40 °F |
| Weight per 100 Feet | 9 lb |
| Burst Pressure [Nom] | 4000 psi |
| Package Type | 250 Foot Reel |
| Cover Material | Polyurethane |
| Weight | 0.105 LB |
| EAN or UPC | 725975012024 |

