- 1 in Hose Inner Diameter
- 1.38 in Hose Outer Diameter
- 250 ft Hose Length
- 200 psi Maximum Pressure
- General Purpose Hose Application
| Tube Wall Thickness | 0.39 in |
| Cover Material | Vinyl Nitrile |
| Abrasion Resistance | Standard |
| Type | Easy Couple |
| Series | H201 |
| Temperature Range [Max] | 200 °F |
| Conductivity | Conductive |
| Temperature Range [Min] | -40 °F |
| Burst Pressure [Nom] | 1200 psi |
| Dash Size | -16 |
| Hose Application | General Purpose |
| Pressure [Max] | 200 psi |
| Tube Material | Nitrile |
| Hose I.D. | 1 in |
| Reinforcement | Fiber |
| Bend Radius [Min] | 7 in |
| Vacuum Rating | 28 in Hg |
| Hose Length | 250 ft |
| Color | Green |
| Construction | 1 Ply Braid |
| Hose OD | 1.38 in |
| Weight | 0.0 LB |

