- 0.75 in Hose Inner Diameter
- 1.16 in Hose Outer Diameter
- 50 ft Hose Length
- 3045 psi Maximum Pressure
- High Pressure Hose Application
| Abrasion Resistance | Standard |
| Temperature Range [Min] | -40 °F |
| Bend Radius [Min] | 4.75 in |
| Construction | 2 Ply Braid |
| Hose OD | 1.16 in |
| Hose Application | High Pressure |
| Hose Length | 50 ft |
| Pressure [Max] | 3045 psi |
| Series | H145 |
| Reinforcement | Steel |
| Burst Pressure [Nom] | 12180 psi |
| Color | Black |
| Cover Material | Neoprene |
| Tube Wall Thickness | 0.203 in |
| Hose I.D. | 0.75 in |
| Temperature Range [Max] | 250 °F |
| Tube Material | Nitrile |
| Dash Size | -12 |
| Weight | 0.56 LB |
| EAN or UPC | 725975540954 |

