- 0.52 in Hose Inner Diameter
- 0.81 in Hose Outer Diameter
- 50 ft Hose Length
- 250 psi Maximum Pressure
- Low Pressure Hose Application
| Construction | 1 Ply Braid |
| Temperature Range [Max] | 300 °F |
| Conductivity | Conductive |
| Temperature Range [Min] | -60 °F |
| Bend Radius [Min] | 2.25 in |
| Tube Material | Chlorinated Polyethylene |
| Burst Pressure [Nom] | 1000 psi |
| Hose Length | 50 ft |
| Hose I.D. | 0.52 in |
| Reinforcement | Wire |
| Series | H081 |
| Pressure [Max] | 250 psi |
| Hose Application | Low Pressure |
| Dash Size | -8 |
| Lay Line Style | Ink Jet |
| Color | Black |
| Hose OD | 0.81 in |
| Cover Material | Polyester |
| Weight | 0.0 LB |

