- 0.38 in Hose Inner Diameter
- 0.65 in Hose Outer Diameter
- 50 ft Hose Length
- 400 psi Maximum Pressure
- General Purpose Hose Application
| Series | H009 |
| Pressure [Max] | 400 psi |
| Cover Material | Synthetic Rubber |
| Tube Material | Synthetic Rubber |
| Color | Black |
| Hose OD | 0.65 in |
| Dash Size | -6 |
| Hose Length | 50 ft |
| Lay Line Style | Ink Jet |
| Hose Application | General Purpose |
| Hose I.D. | 0.38 in |
| Tube Wall Thickness | 0.125 in |
| Bend Radius [Min] | 3 in |
| Reinforcement | Textile |
| Temperature Range [Max] | 212 °F |
| Burst Pressure [Nom] | 1600 psi |
| Temperature Range [Min] | -40 °F |
| Construction | 1 Ply Braid |
| Conductivity | Conductive |
| Weight | 0.24 LB |
| EAN or UPC | 725975009871 |

