- Field Attachable Fitting
| Series | CK Series |
| Item Type | Fitting Assembly |
| Finish | Zinc |
| Outside Dia. | 2 in |
| Thread Sealant | No |
| Weight | 1.658 LB |
| EAN or UPC | 725975009123 |
| Series | CK Series |
| Item Type | Fitting Assembly |
| Finish | Zinc |
| Outside Dia. | 2 in |
| Thread Sealant | No |
| Weight | 1.658 LB |
| EAN or UPC | 725975009123 |