- Bulkhead Union Fitting Description
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3.14 in Length
| Hex Size 1 | 1.375 in |
| Thread Sealant | No |
| No. of Ends | 2 |
| End Type 2 | Line/Hose/Tube |
| Fitting Description | Bulkhead Union |
| End Type 1 | Line/Hose/Tube |
| Type | Compression |
| Length | 3.140 in |
| Fitting Angle | Straight |
| Material | Carbon Steel |
| Tube Outside Diameter | 1/2 in |
| Finish | Dura-Kote |
| Fitting Type | Adapter |
| Thread Size | 11/16-20 |
| Weight | 0.112 LB |

