- Straight Thread O-Ring Connector Fitting Description
- 2 in Tube Outer Diameter 1
- 2 in Male Port Size
- 2.13 in Length
- 2.75 in Height
| End Type 1 | Line/Hose/Tube |
| End Type 2 | MPT |
| Tube O.D. 1 | 2 in |
| No. of Ends | 2 |
| Finish | Dura-Kote |
| Material | Carbon Steel |
| I.D. | 0.234 in |
| Male Port Size | 2 in |
| Fitting Type | Adapter |
| Length | 2.130 in |
| Hex Size 1 | 1.063 in |
| Fitting Description | Straight Thread O-Ring Connector |
| Fitting Angle | Straight |
| Height | 2 3/4 in |
| Weight | 1.577 LB |

