- Straight Thread O-Ring Connector Fitting Description
- 1.97 in Length
- 2.13 in Height
| Height | 2.130 in |
| Finish | Dura-Kote |
| End Type 1 | Line/Hose/Tube |
| End Type 2 | MPT |
| I.D. | 0.203 in |
| Fitting Type | Adapter |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Thread Size | 1.5 |
| Hex Size 1 | 1.063 in |
| No. of Ends | 2 |
| Length | 1.970 in |
| Fitting Description | Straight Thread O-Ring Connector |
| Weight | 0.841 LB |

