- Male Connector Fitting Description
- 2 in Male Pipe Size
- 2 in Male Pipe Size A1
- Carbon Steel Material
| Hex Size 1 | 1 1/16 in |
| Fitting Description | Male Connector |
| I.D. | 0.203 in |
| Length | 2.460 in |
| End Type 2 | MPT |
| Fitting Type | Straight |
| Male Pipe Size | 2 in |
| Finish | Dura-Kote |
| Thread Sealant | No |
| Series | B7205 |
| Material | Carbon Steel |
| Height | 2.630 in |
| No. of Ends | 2 |
| End Type 1 | Line/Hose/Tube |
| Weight | 1.443 LB |

