- Adapter Fitting Description
- 1 in Female Pipe Size
- 1 in Male Pipe Size
- Carbon Steel Material
applications
- Pressure hydraulic systems
features
- Zinc-plated
- Yellow dichromate finish
- Metal-to-metal seat
- 30° cone-NPSM thread
| Application | Pressure Hydraulic Systems |
| End Types | NPT & NPSM |
| Hex Size 1 | 1.5 in |
| Thread Size 3 | 1-11 1/2 |
| No. of Ends | 3 |
| End Type 3 | Solder |
| Thread Sealant | No |
| L1 | 2.38 in |
| Material | Carbon Steel |
| Thread Size | 1-11 1/2 |
| Fitting Description | Adapter |
| Length | 2.880 in |
| L Dim | 2.88 in |
| Fitting Type | Tee, Swivel |
| End Size | 1 NPSM(f), 1 NPT(m) |
| End Type 1 | Solder |
| Female Pipe Size | 1 in |
| Male Pipe Size | 1 in |
| Series | 9406 |
| Height | 2.380 in |
| Hex Size | 1 1/2 in |
| Finish | Dura-Kote |
| End Gender 2 | Male |
| End Type 2 | MPT |
| NPSM Swivel Nut | 1-11 1/2 |
| SAE Reference No. | N/A |
| End Gender 1 | Female |
| Weight | 1.336 LB |
| EAN or UPC | 725975449172 |

