- 90° Female Pipe Swivel to Male Pipe Elbow Fitting Description
- 1 in Female Pipe Size
- 1 1/4 in Male Pipe Size
- Carbon Steel Material
applications
- Pressure hydraulic systems
features
- Zinc-plated
- Yellow dichromate finish
- Metal-to-metal seat
- 30° cone-NPSM thread
| Length | 1.590 in |
| Material | Carbon Steel |
| End Gender 2 | Male |
| Finish | Dura-Kote |
| NPSM Swivel Nut | 1-11 1/2 |
| No. of Ends | 2 |
| SAE Reference No. | 140230 |
| Height | 2.630 in |
| L1 | 2.62 in |
| Thread Sealant | No |
| Female Pipe Size | 1 in |
| L Dim | 1.578 in |
| Hex Size | 1 7/8 in |
| End Type 1 | NPSM |
| Series | 9405 |
| Application | Pressure Hydraulic Systems |
| End Size | 1 NPSM(f), 1 1/4 NPT(m) |
| Thread Size | 1-11 1/2 |
| End Types | NPT - All Ends |
| Fitting Type | Elbow, 90° Swivel |
| End Type 2 | MPT |
| Hex Size 1 | 1 7/8 in |
| Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
| End Gender 1 | Female |
| Male Pipe Size | 1 1/4 in |
| Weight | 2.07 LB |
| EAN or UPC | 725975449035 |

