- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.06 in Overall Length
| Thread Size | 1 5/16-12 |
| End Gender 1 | Female |
| Item Type | Fitting Assembly |
| Overall Length | 4.06 in |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 1.94 in |
| End Type 1 | SAE |
| Hole Dia. | 0.81 in |
| Fitting Angle | Straight |
| End Connection Size Code | 16 |
| Compatible Tube O.D. | 1 |
| Hex Size 1 | 1 3/8 in |
| Tube O.D. | 1 in |
| Finish | Zinc Clear Trivalent Chromate |
| Hose Dash Size | 16 |
| Hex Size 2 | 1 1/2 in |
| Series | 90H Series |
| End Type 2 | Line/Hose/Tube |
| Hose I.D. | 1 in |
| Rigid/Swivel | Swivel |
| Style | Swage, Permanent |
| Weight | 0.0 LB |

