Skip to content Skip to navigation menu
Weatherhead by Danfoss90H08-084000-0

90H08-084000-0

Synflex 90H Series Swage Fitting
Item #104549468
  • Crimp Fitting
  • Straight Fitting Angle
  • 1/2 in Tube Outside Diameter
  • 1/2 in Hose Inside Diameter
  • 3.06 in Overall Length
Weatherhead by Danfoss90H08-084000-0
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Crimp Fitting
  • Straight Fitting Angle
  • 1/2 in Tube Outside Diameter
  • 1/2 in Hose Inside Diameter
  • 3.06 in Overall Length
Fitting Angle Straight
Hex Size 2 1.062 in
Overall Length 3.06 in
Hose Cut-Off Factor 1.57 in
End Connection Size Code 8
Hose Dash Size 8
End Type 2 Line/Hose/Tube
Series 90H Series
Material Carbon Steel
End Type 1 ORS
Item Type Fitting Assembly
Hole Dia. 0.38 in
Hose I.D. 1/2 in
Style Swage
End Gender 1 Female
Tube O.D. 1/2 in
Finish Zinc Clear Trivalent Chromate
Hex Size 1 0.875 in
Thread Size 13/16-16
Rigid/Swivel Swivel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison