- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.03 in Overall Length
| Hose Cut-Off Factor | 1 1/2 in |
| End Gender 1 | Male |
| Fitting Angle | Straight |
| Finish | Zinc Clear Trivalent Chromate |
| Overall Length | 3.03 in |
| Material | Carbon Steel |
| Thread Size | 1/2-14 |
| Style | Swage |
| Hex Size 1 | 0.937 in |
| Tube O.D. | 1/2 in |
| Hose I.D. | 1/2 in |
| Hose Dash Size | 8 |
| Compatible Tube O.D. | 0.5 |
| End Connection Size Code | 8 |
| Series | 90H Series |
| End Type 2 | Line/Hose/Tube |
| Hole Dia. | 0.39 in |
| End Type 1 | MPT |
| Item Type | Fitting Assembly |
| Weight | 0.32 LB |

