- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.6 in Overall Length
| Fitting Angle | Straight |
| Material | Carbon Steel |
| Hose Dash Size | 4 |
| Tube O.D. | 1/4 in |
| Hose I.D. | 1/4 in |
| End Type 1 | ORS |
| Finish | Zinc Clear Trivalent Chromate |
| End Connection Size Code | 4 |
| Style | Swage |
| Rigid/Swivel | Swivel |
| Overall Length | 2.6 in |
| Series | 90H Series |
| Hole Dia. | 0.16 in |
| End Type 2 | Line/Hose/Tube |
| Hose Cut-Off Factor | 1.52 in |
| Item Type | Fitting Assembly |
| Thread Size | 9/16-18 |
| End Gender 1 | Female |
| Hex Size 1 | 0.625 in |
| Hex Size 2 | 0.687 in |
| Weight | 0.0 LB |

