- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.53 in Overall Length
| End Connection Size Code | 4 |
| Tube O.D. | 1/4 in |
| Hose Dash Size | 4 |
| Series | 90A Series |
| Style | Swage |
| Hose Cut-Off Factor | 1.44 in |
| Compatible Tube O.D. | 0.25 |
| Rigid/Swivel | Swivel |
| Overall Length | 2.53 in |
| End Type 2 | Line/Hose/Tube |
| Hose I.D. | 1/4 in |
| Fitting Angle | Straight |
| Material | Stainless Steel |
| Hole Dia. | 0.16 in |
| Hex Size 2 | 0.625 in |
| End Gender 1 | Female |
| End Type 1 | JIC 37 |
| Hex Size 1 | 0.625 in |
| Thread Size | 7/16-20 |
| Item Type | Fitting Assembly |
| Compatible Hose I.D. | 0.25 |
| Weight | 0.0 LB |

