- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Hose Inside Diameter
- 3.86 in Overall Length
| Thread Size | 3/4-14 |
| End Type 2 | Line/Hose/Tube |
| Item Type | Fitting Assembly |
| Terminal End Dash Size | -12 |
| Fitting Angle | Straight |
| Compatible Hose I.D. | 0.75 |
| Hex Size 2 | 1 1/8 in |
| Hole Dia. | 0.6 in |
| Hose Cut-Off Factor | 2.19 in |
| Finish | Zinc Clear Trivalent Chromate |
| Hose Dash Size | 12 |
| Hex Size 1 | 1 1/8 in |
| End Type 1 | MPT |
| Rigid/Swivel | Swivel |
| Material | Carbon Steel |
| End Gender 1 | Male |
| Series | 903 Series |
| Overall Length | 3.86 in |
| Style | Swage, Permanent |
| Hose I.D. | 3/4 in |
| Weight | 0.0 LB |

