- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.15 in Overall Length
| Compatible Tube O.D. | 0.625 |
| Style | Swage, Permanent |
| Tube O.D. | 5/8 in |
| Compatible Hose I.D. | 0.5 |
| Fitting Angle | Straight |
| Hex Size 1 | 7/8 in |
| Series | 903 Series |
| Hole Dia. | 0.39 in |
| Hose I.D. | 1/2 in |
| Material | Carbon Steel |
| Overall Length | 3.15 in |
| Thread Size | 7/8-14 |
| Finish | Zinc Clear Trivalent Chromate |
| End Gender 1 | Female |
| End Type 2 | Line/Hose/Tube |
| Item Type | Fitting Assembly |
| Hex Size 2 | 1 1/16 in |
| Hose Dash Size | 10 |
| Rigid/Swivel | Swivel |
| End Type 1 | JIC 37 |
| Hose Cut-Off Factor | 1.63 in |
| Weight | 0.31 LB |

