- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.75 in Overall Length
| End Connection Size Code | 8 |
| Thread Size | 3/4-16 |
| Overall Length | 2.75 in |
| Tube O.D. | 1/2 in |
| Fitting Angle | 90° |
| Finish | Zinc Clear Trivalent Chromate |
| Rigid/Swivel | Swivel |
| Hose I.D. | 3/8 in |
| Item Type | Fitting Assembly |
| Hole Dia. | 0.28 in |
| End Gender 1 | Female |
| Hose Cut-Off Factor | 1 1/2 in |
| Hex Size 1 | 3/4 in |
| Style | Swage, Permanent |
| Hex Size 2 | 7/8 in |
| End Type 1 | JIC 37 |
| Series | 903 Series |
| Hose Dash Size | 6 |
| End Type 2 | Line/Hose/Tube |
| Material | Carbon Steel |
| Compatible Hose I.D. | 0.375 |
| Weight | 0.0 LB |

