- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.04 in Overall Length
| Compatible Hose I.D. | 0.375 |
| Item Type | Fitting Assembly |
| Series | 903 Series |
| Hex Size 1 | 3/4 in |
| End Type 1 | ORS |
| Hex Size 2 | 15/16 in |
| Overall Length | 3.04 in |
| End Type 2 | Line/Hose/Tube |
| Material | Carbon Steel |
| Hole Dia. | 0.27 in |
| Hose I.D. | 3/8 in |
| End Gender 1 | Female |
| Thread Size | 13/16-16 |
| Fitting Angle | Straight |
| Hose Dash Size | 8 |
| Hose Cut-Off Factor | 1.79 in |
| Rigid/Swivel | Swivel |
| Temperature Range [Min] | -40 °F |
| Tube O.D. | 3/4 in |
| Style | Swage, Permanent |
| Temperature Range [Max] | 212 °F |
| Finish | Zinc Clear Trivalent Chromate |
| Compatible Tube O.D. | 0.75 |
| Weight | 0.26 LB |

