- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 2.47 in Overall Length
| Temperature Range [Min] | -40 °F |
| Hose Dash Size | 6 |
| Series | 903 Series |
| Item Type | Fitting Assembly |
| Hose Cut-Off Factor | 1.22 in |
| Hose I.D. | 3/8 in |
| End Gender 1 | Male |
| Compatible Hose I.D. | 0.375 |
| Hole Dia. | 0.264 in |
| Overall Length | 2.47 in |
| Thread Size | 11/16-16 |
| Fitting Angle | Straight |
| Finish | Zinc Clear Trivalent Chromate |
| Temperature Range [Max] | 212 °F |
| End Type 2 | Line/Hose/Tube |
| Style | Swage, Permanent |
| Material | Carbon Steel |
| Hex Size 1 | 0.75 in |
| End Type 1 | FOR-SEAL |
| Weight | 0.175 LB |

