Weatherhead by Danfoss
90305-0640S0-0
Female ORS Swivel 90° Elbow Short Drop (O-Ring Face Seal)
Item #104549392
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.49 in Overall Length
| Style | Swage, Permanent |
| Item Type | Fitting Assembly |
| End Type 1 | ORS |
| Series | 903 Series |
| Finish | Zinc Clear Trivalent Chromate |
| Fitting Angle | 90° |
| Hose Cut-Off Factor | 1.94 in |
| End Connection Size Code | 6 |
| Tube O.D. | 3/8 in |
| Hose I.D. | 5/16 in |
| Compatible Hose I.D. | 0.312 |
| End Type 2 | Line/Hose/Tube |
| Overall Length | 2.49 in |
| Thread Size | 11/16-16 |
| Hex Size 1 | 3/4 in |
| Hex Size 2 | 13/16 in |
| Material | Carbon Steel |
| Hole Dia. | 0.28 in |
| Rigid/Swivel | Swivel |
| End Gender 1 | Female |
| Weight | 0.0 LB |
