- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.88 in Overall Length
| Hose Cut-Off Factor | 1.81 in |
| End Type 2 | Line/Hose/Tube |
| Temperature Range [Max] | 150 °F |
| Compatible Tube O.D. | 0.25 |
| Fitting Angle | Straight |
| Overall Length | 2.88 in |
| Material | Carbon Steel |
| Hose Dash Size | 4 |
| Item Type | Fitting Assembly |
| End Gender 1 | Male |
| Style | Swage, Permanent |
| Terminal End Dash Size | -04 |
| Hex Size 2 | 11/16 in |
| Thread Size | 1/4-18 |
| Hole Dia. | 0.16 in |
| Hose I.D. | 1/4 in |
| End Type 1 | MPT |
| Finish | Zinc Clear Trivalent Chromate |
| Hex Size 1 | 5/8 in |
| Rigid/Swivel | Swivel |
| Tube O.D. | 1/4 in |
| Series | 903 Series |
| Compatible Hose I.D. | 0.25 |
| Temperature Range [Min] | -10 °F |
| Weight | 1.0 LB |

