- Crimp Fitting
- Straight Fitting Angle
- 1/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.12 in Overall Length
| Temperature Range [Max] | 150 °F |
| Compatible Hose I.D. | 0.25 |
| Hose I.D. | 1/4 in |
| Finish | Zinc Clear Trivalent Chromate |
| End Gender 1 | Male |
| Overall Length | 2.12 in |
| Compatible Tube O.D. | 0.125 |
| End Type 1 | MPT |
| Thread Size | 1/8-27 |
| Style | Swage, Permanent |
| Hex Size 1 | 5/8 in |
| Hole Dia. | 0.16 in |
| Terminal End Dash Size | -02 |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 1 in |
| End Type 2 | Line/Hose/Tube |
| Tube O.D. | 1/8 in |
| Item Type | Fitting Assembly |
| Fitting Angle | Straight |
| Hose Dash Size | 2 |
| Series | 903 Series |
| Temperature Range [Min] | -10 °F |
| Weight | 0.189 LB |

