- Crimp Fitting
- Straight Fitting Angle
- 3/16 in Hose Inside Diameter
- 2.15 in Overall Length
| Overall Length | 2.15 in |
| Fitting Angle | Straight |
| Hose Dash Size | 5 |
| Compatible Hose I.D. | 0.187 |
| Hex Size 2 | 3/4 in |
| End Type 1 | JIC 37 |
| Hose I.D. | 3/16 in |
| Hose Cut-Off Factor | 1.38 in |
| Rigid/Swivel | Swivel |
| Material | Carbon Steel |
| Hex Size 1 | 9/16 in |
| Series | 903 Series |
| Thread Size | 1/2-20 |
| Hole Dia. | 0.11 in |
| Item Type | Fitting Assembly |
| End Gender 1 | Female |
| End Type 2 | Line/Hose/Tube |
| Finish | Zinc Clear Trivalent Chromate |
| Style | Swage, Permanent |
| Weight | 0.0 LB |

