- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 2.06 in Overall Length
| Overall Length | 2.06 in |
| Compatible Tube O.D. | 0.25 |
| Series | 903 Series |
| Style | Swage, Permanent |
| Hose I.D. | 3/16 in |
| End Type 1 | JIC 37 |
| Fitting Angle | 90° |
| Material | Carbon Steel |
| Compatible Hose I.D. | 0.187 |
| Item Type | Fitting Assembly |
| Tube O.D. | 1/4 in |
| Hose Cut-Off Factor | 1 1/4 in |
| Hole Dia. | 0.11 in |
| Thread Size | 7/16-20 |
| End Connection Size Code | 4 |
| Hex Size 2 | 9/16 in |
| Finish | Zinc Clear Trivalent Chromate |
| Hex Size 1 | 9/16 in |
| End Gender 1 | Female |
| End Type 2 | Line/Hose/Tube |
| Rigid/Swivel | Swivel |
| Weight | 1.25 LB |

