- Crimp Fitting
- Straight Fitting Angle
- 3/16 in Tube Outside Diameter
- 1/8 in Hose Inside Diameter
- 1.61 in Overall Length
| Hose Cut-Off Factor | 1.06 in |
| Item Type | Fitting Assembly |
| Finish | Zinc Clear Trivalent Chromate |
| Hole Dia. | 0.08 in |
| Overall Length | 1.61 in |
| Tube O.D. | 3/16 in |
| Compatible Tube O.D. | 0.187 |
| End Type 1 | JIC 37 |
| Compatible Hose I.D. | 0.125 |
| End Type 2 | Line/Hose/Tube |
| Fitting Angle | Straight |
| Hose I.D. | 1/8 in |
| Hose Dash Size | 3 |
| Hex Size 2 | 9/16 in |
| Thread Size | 3/8-24 |
| Hex Size 1 | 1/2 in |
| End Gender 1 | Female |
| Series | 903 Series |
| Style | Swage, Permanent |
| Rigid/Swivel | Swivel |
| Material | Carbon Steel |
| Weight | 0.062 LB |

