- Female Run Tee Fitting Description
- 1/2 in Female Pipe Size
- 5/8 in Male Pipe Size
- 1/2 in Male Pipe Size A1
- Carbon Steel Material
applications
- Hydraulic systems
- Instrumentation
- Chemical processing
- High pressure hydraulic processing
- Extra heavy wall tubing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
compliances
- 0
| N | 1.23 in |
| Fitting Type | Tee, Run |
| M | 1.42 in |
| No. of Ends | 3 |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems Highly Recommended for High Pressure Applications |
| I.D. | 1/2 in |
| Tube O.D. | 5/8 in |
| SAE Reference No. | 080426 |
| End Type 3 | Line/Hose/Tube |
| Finish | Dura-Kote |
| Hex Size 1 | 1.06 in |
| Thread Sealant | No |
| Across Wrench Flats | 1 1/16 in |
| Length | 2.650 in |
| Female Pipe Size | 1/2 in |
| End Type 2 | FPT |
| Series | 7805 |
| End Type 1 | Line/Hose/Tube |
| Male Pipe Size | 5/8 in |
| Height | 1.420 in |
| End Types | NPT & Flareless |
| End Size | 1/2 NPT(f), 5/8 Flareless(m) |
| Fitting Description | Female Run Tee |
| Material | Carbon Steel |
| Weight | 0.678 LB |
| EAN or UPC | 725975054703 |

