- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 5 in Overall Length
| Fitting Angle | 45° |
| Compatible Hose I.D. | 0.625 |
| Compatible Tube O.D. | 0.625 |
| Height | 1 in |
| Tube O.D. | 5/8 in |
| Hex Size | 1 1/16 in |
| O.D. | 1.063 in |
| End Gender 1 | Female |
| Compatible Hose | H757 |
| End Type 2 | Line/Hose/Tube |
| End Type 1 | SAE 45 |
| Material | Carbon Steel |
| Hex Size 1 | 1 1/16 in |
| Thread Size | 7/8-14 |
| Origin | Hose to Tube Ftg |
| Series | 757 "E" Series |
| Hose Dash Size | 10 |
| Style | Crimp |
| Threads per Inch | 14 |
| Finish | Zinc Clear Trivalent Chromate |
| Hose Cut-Off Factor | 3 1/2 in |
| Hose I.D. | 5/8 in |
| Rigid/Swivel | Swivel |
| Overall Length | 5 in |
| Fitting Type | 45° SAE 45° Flare Female Swivel Tube Elbow |
| Thread Sealant | No |
| Item Type | Fitting Assembly |
| Weight | 0.32 LB |

