- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.25 in Overall Length
| Compatible Hose I.D. | 0.625 |
| Item Type | Fitting Assembly |
| Thread Sealant | No |
| Fitting Angle | Straight |
| Style | Crimp |
| Fitting Type | SAE 45° Flare Female Swivel |
| Hose Dash Size | 12 |
| Rigid/Swivel | Swivel |
| Thread Size | 1 1/16-14 |
| Compatible Hose | H757 |
| End Type 1 | SAE 45 |
| Hose I.D. | 5/8 in |
| Origin | Hose to Tube Ftg |
| Threads per Inch | 14 |
| Tube O.D. | 3/4 in |
| End Gender 1 | Female |
| Hex Size | 1 1/4 in |
| Overall Length | 3.25 in |
| Series | 757 "E" Series |
| End Type 2 | Line/Hose/Tube |
| Hose Cut-Off Factor | 2 in |
| Hex Size 1 | 1 1/4 in |
| Compatible Tube O.D. | 0.75 |
| Material | Carbon Steel |
| O.D. | 1.25 in |
| Finish | Zinc Clear Trivalent Chromate |
| Weight | 0.306 LB |

